AGRICULTURAL GREASE 400G
893.8741
- UNSPSC 15121900
08938741 083 1
08938741 083 1
Delivery
In stock delivery from our warehouses.
Lithium-calcium blend grease with good pressure and adhesion. Ideal for lubrication on heavy load equipment exposed to harsh environments like tractors, combines, excavators, loaders, etc.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.11 pieces in stock at Mississauga, ON as of 7:10 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 400 g |
| Thickener | Lithium-calcium |
| Colour | Blue |
| NLGI Class (DIN 51818) | 2 |
| Worked penetration (DIN ISO 2137) | 265 to 295 |
| Chemical Base | Mineral Oil + Polymers |
| Base oil viscosity (cSt @ 40°C) | 300 cSt |
| Base oil viscosity (cSt @ 100°C) | 23 cSt |
| Temperature Range | -30°C to +120°C (-22°F to +248°F) |
| Max Temperature | +130°C (+266°F) |
| Dropping Point | +180°C (+356°F) |
| VKA welding load (51350) | 3400 N |
| Water resistance (DIN 51 807 T1) | 1-90 |
| Corrosion protection (SKF Emcor Test, DIN 51802) | Corrosion grade 0-0 |
| Designation pursuant to DIN 51502 | KP2K-30 |
| Case Quantity | 12 pcs |
| EAN | 4099617031404 |
Benefits & Advantage
| Highly adhesive ensures no fling and stays in place |
| Good pressure absorption due to EP additives |
| Excellent corrosion protection |
| Chemical and water resistant, best for outdoor equipment for harsh environments |
| Maintains function and consistency even at low temperatures (-30∘C) |
Applications
| Lubrication points on agricultural, construction and other equipment exposed to heavy loads |
| Ideal for bearing lubrication including: roller bearings, ball bearings and plain bearings |
Instructions
Clean and degrease the parts to remove any residue grease or debris. Apply grease to the desired thickness.